3/8 in. 48 gpd 65 psi OD Tube PVC, FKM and PTFE Centrifugal Pump

You last purchased this on
 
Iwaki Walchem

EZ Series 3/8 in. 48 gpd 65 psi OD Tube PVC, FKM and PTFE Centrifugal Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Iwaki Walchem

EZ Series 3/8 in. 48 gpd 65 psi OD Tube PVC, FKM and PTFE Centrifugal Pump

  • Fast #
  • Part #WEZC21D1VCA
  • Item #5121740
  • Manufacturer Part #EZC21D1-VCA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LCD display and keypad
  • Maximum of 360 strokes per minute
  • Operated via simple 3-button control panel
  • Pumps are supplied with an Auto Degassing Valve to prevent loss of prime
  • Designed for injecting sodium hypochlorite and other gaseous chemicals
  • Requires Certification

Specifications

Collection:
EZ Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
40.8 gpm
IAPMO Listed -:
No
Material:
Plastic, Ceramic
Material Type:
PVC, PTFE, FKM
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
105 psi
UL Listed:
No
Volts:
115V
Weight:
7 lb