0 items

Iwaki Walchem EWN-R Series Metering Pump

WEWNVCURM

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjust display between flow rate units or percent speed for easy-to-read output to make quick flow rate changes
  • Includes: injection valve, foot valve, multi-function valve, 20' of polyethylene tubing and a ceramic weight
  • Multi-function digital controller
  • Operates at up to 360 strokes-per-minute for accurate dosage
  • Standard tubing connection can be converted to NPT as needed
  • Universal voltage for source power flexibility
  • Used to inject aluminum sulfate, ammonium sulfate, ferric chloride and sodium bisulfate

SPECIFICATIONS

CSA Certified
Yes
Collection
EWN-R Series
FM Approved
No
Fitting Size 1
3/8 in
Fitting Type
OD Tubing
Flow Rate
14.4 gpd
IAPMO Listed
No
Material
Ceramic, Plastic, Rubber
Material Type
FKM, PTFE, PVC
Maximum Pressure
150 psi
NSF Certified
No
UL Listed
Yes
Valve Seat Material
FKM
Volts
115V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday