Iwaki Walchem

PVC and EPDM Replacement Kit for EHE36E1-VEX Pump

Part #WE36VEPK  |  Manufacturer Part #E36VE-PK

Brand Model Compatibility:

EHE36E1-VEX Pump
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Repair kit E36VE-PK
  • Materials: PVC/EPDM/Ceramic

Specifications

Brand Model Compatibility: EHE36E1-VEX Pump

Material: Ceramic, Plastic, Rubber

Material Type: EPDM, PVC

Type: Replacement Kit

UL Listed: No