Iwaki Walchem PVC, EPDM and PTFE Replacement Kit for EHE Series CWAEHE31E1VF Pump

WE31VFPK

Manufacturer Part #: E31VF-PK

Brand Model Compatibility

EHE Series CWAEHE31E1VF Pump

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Repair kit E31VF-PK
  • Materials: PVC/EPDM/PTFE

SPECIFICATIONS

ANSI Specifications
ANSI 61
Brand Model Compatibility
EHE Series CWAEHE31E1VF Pump
NSF Certified
Yes
NSF Specifications
NSF 61
Type
Replacement Kit
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday