Iwaki Walchem

PVC Replacement Kit for EHE Series CWAEHE36E1VC Pump

Part #WE36VCPK  |  Manufacturer Part #E36VC-PK

Brand Model Compatibility:

EHE Series CWAEHE36E1VC Pump
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Repair kit E36VC-PK
  • Materials: PVC/FKM/Ceramic

Specifications

ANSI Specifications: ANSI 61

Brand Model Compatibility: EHE Series CWAEHE36E1VC Pump

Material: Ceramic, Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 61

Type: Replacement Kit

UL Listed: No