0 items

J.C. Whitlam CPVC Heavy Bodied Cement

WCPG

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used in cold and hot water applications
  • Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems
  • Dauber top can
  • Formulated for use on CPVC pipe & fittings
  • Gray Heavy Bodied Cement
  • Low VOC
  • Made in the USA
  • slow set - approx. 2 minutes

SPECIFICATIONS

ASTM Specifications
ASTM D-2846, ASTM F-493
Application
CPVC
CARB OTC LEED Compliant
No
Color Finish
Grey
GSA Approved
No
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 gal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday