0 items

J.C. Whitlam Medium Bodied Cement

WGL

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems
  • Dauber top can
  • Formulated for use on smaller diameter PVC pipe
  • Gray Medium Bodied Cement
  • High strength cement of smooth consistency.
  • Low VOC
  • Made in the USA
  • Medium set time - Approx. 60 seconds

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
Application
PVC
CARB OTC LEED Compliant
No
Color Finish
Grey
GSA Approved
No
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1/2 pt

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday