0 items

J.C. Whitlam TU-Type 555 Type 555 Pipe Joint Compound Dope in Yellow

WTU

Size

Starting at $8.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adheres to oily threads
  • Completely homogenized and free of any valve destroying grit
  • Easy cleanup
  • Made in the USA
  • Nontoxic/noncombustible
  • Safe for PVC & CPVC
  • Will never harden, and is an anti-galling compound making it possible to disassemble pipes and bolts easily after years of service
  • Will not transfer any taste or order to the system being sealed
  • Yellow soft set, odor free, all purpose, non seizing thread sealing compound

SPECIFICATIONS

Application
Metal, Plastic
CARB OTC LEED Compliant
No
Collection
TU-Type 555
Color Finish
Yellow
GSA Approved
No
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1/2 pt
Temperature Range
-50 to 400 Deg F
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday