0 items

J M Huber 200 psi Carbon Steel Threaded Lubricated Plug Valve

RD450

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
Material
Carbon Steel
Maximum Pressure
200 psi
Recommended Valve Application
Water
Valve Size
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday