J M Huber

D-450 1-1/4 in. Carbon Steel 200 psi Threaded Wrench Plug Valve

Part #RD450H  |  Manufacturer Part #D450

Valve Size:

1-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: D-450

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Carbon Steel

Maximum Pressure: 200 psi

Recommended Valve Application: Water

Valve Operator: Wrench

Valve Port Opening: Full Port

Valve Size: 1-1/4 in

Valve Type: Plug Valve