J M Huber

R-1431 3 in. Cast Iron 200 psi Flanged Wrench Plug Valve

Part #R1431M  |  Manufacturer Part #40170

Valve Size:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: R-1431

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Iron

Maximum Pressure: 200 psi

Recommended Valve Application: Water

Valve Operator: Wrench

Valve Port Opening: Standard Port

Valve Size: 3 in

Valve Type: Plug Valve