J-M Manufacturing 10 ft. Schedule 40 PVC Conduit Pipe

P40CON10

Pipe Tubing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • Come with UV protection
  • May be used for above-ground and underground installations, concrete encasements, and direct burials, as well as telephone applications
  • They are rated for use with 90° C conductors

SPECIFICATIONS

End Connection 1
Bell End
End Connection 2
Bell End
Length
10 ft
Material
Plastic
Material Type
PVC
NEMA Specifications
NEMA TC2
Pipe Tubing Size
1/2 in
Schedule Class
40
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday