J-M Manufacturing 10 ft. SDR 35 Bell End Sewer PVC Drainage Pipe

PSP3034

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Can be field-cut with a power saw or ordinary handsaw
  • Keeps its smooth interior over long years of service with virtually no loss in carrying capacity
  • Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
  • Offers a zero-leak joint that is structurally sound

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
End Connection 1
Bell End
End Connection 2
Bell End
Inside Diameter
3-24/25 in
Length
10 ft
Material
Plastic
Material Type
PVC
Outside Diameter
4-21/100 in
Pipe Tubing Size
4 in
Schedule Class
SDR 35
Type
Sewer
Wall Thickness
0.12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday