10 ft. x 6 in. Schedule 40 PVC Conduit Pipe
10 ft. x 6 in. Schedule 40 PVC Conduit Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Electrical Conduit light-weight, cost-effective and long-lasting
- They can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
- Pipe Tubing Size 6 in
- The products may be used for above-ground and underground installations, concrete encasements, and direct burials, as well as telephone applications
- They are rated for use with 90-degree C conductors, and come with UV protection
- They are suitable for power, telephone and other electrical systems
- They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
- Easy to load, transport and handle, installers prefer them because they go into the ground quickly, saving installation costs
Specifications
- Diameter - Inside 1:
- 6-5/77 in
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA TC2
- PipeTubing Size:
- 6 in
- Schedule Class:
- 40S
- Type:
- P40CONU10
- UL Listed:
- Yes