J-M Manufacturing
12 in. x 14 ft. Grip Joint Sewer PVC Drainage Pipe
Part #PSURP1214 | Item #3376010
All Sizes
Product Details
- Unaffected by corrosive elements, sewer gas, sulfuring acid, alkaline or acidic soils
- Resistance to abrasion, gouging and scouring and is superior to common piping materials
- High flow capacity makes flatter grades or smaller diameter pipe possible
- The pipes interiors stay smooth over long years of service while maximizing system capacity, allowing for savings in pumping costs, as well as savings on the size of the pipe required
- The lightweight of the pipes reduces manpower required for installation
- Long laying lengths eliminate cost for unnecessary joints
- Field-cut with a power saw or handsaw-bevel without complicated machinery
- Made in USA
Documents
Specifications
AASHTO Specifications: AASHTO M-304
ASTM Specifications: [ASTM F-794, ASTM D-1784, ASTM F-477, ASTM D-3212]
Application: [Sanitary Sewers, Storm Drainage]
Color Finish: Green
Color Finish Category: Greens
End Connection 1: Gasket Joint
End Connection 2: Spigot
End Connections: Gasket Joint x Spigot
Fire Suppression System Rated: No
Inside Diameter: 11-92/125 in
Length: 14 ft
Material: Plastic
Material Type: PVC
NSF Certified: No
Outside Diameter: 13-1/10 in
Pipe Tubing Size: 12 in
Type: Plastic Drainage Pipe
Wall Thickness: 0.085 in