0 items

J-M Manufacturing 20 ft. Schedule 80 Gasket Sewer PVC Drainage Pipe

SDR5120

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Can be field-cut with a power saw or ordinary handsaw
  • Keeps its smooth interior over long years of service with virtually no loss in carrying capacity
  • Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
  • Offers a zero-leak joint that is structurally sound

SPECIFICATIONS

End Connection 1
Gasket
End Connection 2
Gasket
Length
20 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
18 in
Pressure Class
80#
Schedule Class
80
Type
Sewer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday