3 in. Bell End Conduit Elbow

Part #P7690360300  |  Item #2227847

Call for Pricing EACH

Fitting Sizes:

3 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Radius 36 in
  • Conduit Elbow Fitting is cost-effective and long-lasting
  • They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • They are rated for use with 90-degree C conductors and come with UV protection
  • They are used for power, telephone and other electrical systems applications

Specifications

Diameter: 3 in

Elbow Degree: 90

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: 90°

Height: 36 in

Material: Plastic

Material Type: PVC

Schedule Class: 80

UL Listed: Yes