J-M Manufacturing 4 in. Schedule 40 PVC Conduit Pipe

P40CONP

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be field-cut with a power saw or ordinary handsaw
  • Comes with UV protection
  • Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
  • They are rated for use with 90° C conductors

SPECIFICATIONS

End Connection 1
Bell End
Length
10 ft
Material
Plastic
Material Type
PVC
NEMA Specifications
NEMA TC2
Pipe Tubing Size
4 in
Schedule Class
40S
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday