J-M Manufacturing DR25 C905 PVC Pipe

DR25EL

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Fire Suppression System Rated
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Pipe Tubing Size
16 in
Schedule Class
DR 25

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday