13-3/4 x 23-3/4 in. Plastic Cover Only
13-3/4 x 23-3/4 in. Plastic Cover Only
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 2 in
- Length:
- 23-3/4 in
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Lid
- Width:
- 13-3/4 in