J & R Concrete Products

20 x 12 in. Polymer Meter Box

Part #JPW412  |  Manufacturer Part #PW4 1/2

Length:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 20 in

Length: 20 in

Material: Plastic

Material Type: Polymer

Width: 12 in