J & R Concrete Products

30 x 17 in. Polymer Meter Box

Part #JPW6B  |  Manufacturer Part #PW6-B

Length:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 30 in

Length: 30 in

Material: Plastic

Material Type: Polymer

Width: 17 in