Wood Professional Rat Trap (12 Pack)

You last purchased this on
 
J T Eaton

Bigfoot Wood Professional Rat Trap (12 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
J T Eaton

Bigfoot Wood Professional Rat Trap (12 Pack)

  • Fast #
  • Part #E40312
  • Item #7688561
  • Manufacturer Part #403-12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Time proven design
  • Lasts through repeated use yet inexpensive enough for disposal after catching rats
  • Strong, dependable spring action
  • Expanded Trigger
  • Shelf display
  • Heavy duty construction with adjustable trigger sensitivity setting
  • Requires Certification

Specifications

Application:
Indoor
Collection:
Bigfoot
EcoLogo Certified:
No
Green Seal Certified:
No
Indoor Outdoor:
Indoor/Outdoor
Length:
7 in
Material:
Wood
Package Quantity:
Pack of 12
Type:
Snap Trap
Width:
3-1/4 in