Glue Board for Mice and Insects (12 Pack)
Glue Board for Mice and Insects (12 Pack)
Frequently Purchased Together
Product Details
- Mouse and insect glue trap is a lightweight convertible glue board perfect for catching mice and insects
- Solid physical state
- 6 Packages per shelf display
Specifications
- Application:
- Attic, Basements, Garage, Indoor, Kitchen, Laundry Rooms, Outdoor
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 11-1/10 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/10 in
- Indoor Outdoor:
- Indoor, Outdoor
- Material:
- Cardboard
- Package Quantity:
- Pack of 12
- Type:
- Glue Board
- Width:
- 5-1/8 in