74 x 36 x 18 in. Freestanding 5-tier Shelving Unit in Black
74 x 36 x 18 in. Freestanding 5-tier Shelving Unit in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supports Up To 150 Lbs Per Shelf
- Made in USA from 99% Recycled Plastic
- Five-Shelf Industrial Storage Rack
- Dimensions: 74"H x 36"W x 18"D
- Quick and Easy Assembly
Specifications
- Capacity:
- 150 lb
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 18 in
- Height:
- 74 in
- Type:
- J2718011
- Width:
- 36 in