74 x 36 x 24 in. Freestanding 5-tier Shelving Unit in Black

You last purchased this on
 
J Terence Thompson

74 x 36 x 24 in. Freestanding 5-tier Shelving Unit in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
J Terence Thompson

74 x 36 x 24 in. Freestanding 5-tier Shelving Unit in Black

  • Fast #
  • Part #J2724011
  • Item #7951984
  • Manufacturer Part #2724-011
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Supports Up To 200 Lbs Per Shelf
  • Made in USA from 99% Recycled Plastic
  • Five-Shelf Industrial Storage Rack
  • Dimensions: 74"H x 36"W x 24"D
  • Quick and Easy Assembly
  • Requires Certification

Specifications

Capacity:
200 lb
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
24 in
Height:
74 in
Type:
J2724011
Width:
36 in