1-1/2 in. Sump Pump Check Valve

You last purchased this on
 
Jackel

1-1/2 in. Sump Pump Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jackel

1-1/2 in. Sump Pump Check Valve

  • Fast #
  • Part #JCH150S150MT
  • Item #1206252
  • Manufacturer Part #CH-150S-150MT
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Threads for 1.5 in. discharge pump
  • Industry's most durable flapper
  • Jackel's own 1.5 in. adapter
  • Flow arrow molded onto valve
  • Fits 1.5 in. black, galvanized and DWV schedule 40 pipe
  • Strong, durable ABS body
  • Stainless steel clamps
  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Clamp
End Connections:
Threaded x Clamp
Length:
3-17/50 in
Material:
Plastic
Material Type:
ABS
Valve Body Material:
Plastic
Valve Size:
1-1/2 in