18 in. Sewage Pit with Combination Hub

You last purchased this on
 
Jackel

18 in. Sewage Pit with Combination Hub

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jackel

18 in. Sewage Pit with Combination Hub

  • Fast #
  • Part #JSF30PRJH401
  • Item #2060560
  • Manufacturer Part #SF30PRJH4-01
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
30 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
18 in
Height:
30 in
Material:
Foam
Product Type:
Sewage Basin