Jackel

18 in. Sewage Pit with PVC Hub

Part #JSF30BAJH401  |  Manufacturer Part #SF30BA-JH4-01

Diameter:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 30 in

Diameter: 18 in

End Connection 1: Hub

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Height: 30 in

Material: Plastic

Material Type: PVC

Type: Sewer Basin

Width: 21-3/4 in