18 x 24 in. Sump Basin

Part #JSF22A  |  Item #2060248  |  Manufacturer Part #SF22A

Call for Pricing EACH

Diameter:

18 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Depth: 24 in

Diameter: 18 in

Height: 24 in