18 x 30 in. Structural Sump Basin

You last purchased this on
 
Jackel

18 x 30 in. Structural Sump Basin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jackel

18 x 30 in. Structural Sump Basin

  • Fast #
  • Part #JSF30BA
  • Item #1760577
  • Manufacturer Part #SF30BA
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Capacity:
30 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
18 in
Diameter - Inside 1:
30 in
Material:
Foam, Plastic
Material Type:
Polyethylene
Product Type:
Sump Basin