18 x 30 in. Structural Foam Sewage Basin

You last purchased this on
 
Jackel

18 x 30 in. Structural Foam Sewage Basin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jackel

18 x 30 in. Structural Foam Sewage Basin

  • Fast #
  • Part #JSF30BASIH4SF16101
  • Item #2910430
  • Manufacturer Part #SF30-BA-SIH4-SF16101
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Capacity:
30 gal
Diameter:
18 in
Height:
30 in
Material:
Foam, Plastic
Material Type:
Polyethylene
Product Type:
Sewage Basin
Weight:
16 lb