Jackel

18 x 30 in. Structural Foam Split Basin Cover

Part #JSF114  |  Manufacturer Part #SF114

Diameter:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 18 in

Height: 30 in

Material: Foam

Wall Thickness: 1.25 in