24 in. Structural Foam Septic Riser Cover
24 in. Structural Foam Septic Riser Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lawn Deco™ decorative non-slip surface
- Fits a 24" diameter opening
- Can handle up to 2,500 pounds
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 24 in
- Material:
- Foam, Plastic
- Material Type:
- Polyethylene
- Product Type:
- Septic Riser Cover