Jackel
24 x 48 in. Fiberglass Basin
Part #JFWB24X48FGAF | Item #2480044
Call for Pricing
EACH
Diameter:
24 inProduct Details
Specifications
Capacity: 95 gal
Diameter: 24 in
Height: 48 in
Material: Fiberglass
Type: Basin