24 x 72 in. Fiberglass Basin
24 x 72 in. Fiberglass Basin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 24 in
- Height:
- 72 in
- Material:
- Fiberglass
- Product Type:
- Sump Basin
- UL Listed:
- No