Jackel

36 in. Foam Ejector Basin

Part #JSF24X36  |  Manufacturer Part #SF24X36

Height:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 24 in

Height: 36 in

Material: Fiberglass