4 in. Universal Combo Hub

Part #JJH401  |  Item #4061496  |  Manufacturer Part #JH4-01

Call for Pricing EACH

Fitting Sizes:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Hub

End Connections: Hub

Fitting Size 1: 4 in

Fitting Sizes: 4 in

UL Listed: No