2 in. 2-Hole ABS and Rubber Grommet
2 in. 2-Hole ABS and Rubber Grommet
Frequently Purchased Together
Product Details
Specifications
- Application:
- Sewage Basin, Sump Pump Basins
- Diameter:
- 2 in
- Material:
- Plastic, Rubber
- Material Type:
- ABS
- NSF Certified:
- No
- Product Type:
- Grommet
- UL Listed:
- No