Jacksboro *CVR* 3 LGHT FOYER CHAND

Part #MF31103DACAC  |  Item #7036000  |  Manufacturer Part #F31103DACAC

Type:

MF31103DACAC
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Jacksboro collection
  • 3 B10 Torpedo Candelabra 60 watt light bulbs
  • Clear glass
  • ETL listed for damp locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of dark antique copper / antique copper chain
  • A great choice for your do-it-yourself project
  • Decorative dark antique copper / antique copper finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Jacksboro

Color Finish: Dark Antique Copper/Antique Copper

Color Finish Category: Copper Tones

Diameter: 20-1/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 23-3/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Style: Transitional

Material: [Steel, Zinc]

Number Of Lights: 3

Power Source: Hardwired

Type: MF31103DACAC

UL Listed: No

Volts: 120V

Watts: 60