3/4 in. Solenoid Valve for AJ-100, AJ-100CE, AJ-100CGP and AJ-100CS Dishwashers

You last purchased this on
 
Jackson

3/4 in. Solenoid Valve for AJ-100, AJ-100CE, AJ-100CGP and AJ-100CS Dishwashers

This product requires certification to purchase.
You last purchased this on
 
Jackson

3/4 in. Solenoid Valve for AJ-100, AJ-100CE, AJ-100CGP and AJ-100CS Dishwashers

  • Fast #
  • Part #P48101005300
  • Item #7963196
  • Manufacturer Part #4810-100-53-00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
AJ-100, AJ-100CE, AJ-100CGP and AJ-100CS Dishwashers
Energy Star Compliant:
No
Height:
2-17/20 in
IAPMO Listed -:
No
Length:
3-9/20 in
NSF Certified:
No
Product Type:
Solenoid Valve
Weight:
2.8 lb
Width:
4-11/20 in