Jackson
50 ft. 5/8 in. Crushproof Hot Water Hose in Red
Part #A4008600A | Item #2474961 | Manufacturer Part #4008600A
$
53.25
EACH
Length:
50 ftProduct Details
- For use with hot water in cleaning applications or job sites
- Brass coupling is long lasting and crush proof
- Heavy duty rubber is durable and long lasting
- Manufactured in the USA
Specifications
Application: Commercial
Color Finish: Red
Diameter: 5/8 in
End Connection 1: Threaded
End Connections: Threaded
Fitting Size 1: 5/8 in
Fitting Sizes: 5/8 in
Length: 50 ft
Material: Plastic
Material Type: PVC
Maximum Pressure: 100 psi
Maximum Temperature: 160
Tool Type: Hose
Type: A4008600A