Jackson ORBR 4 100W MED INCAND PEND *JACKSO

Part #C4898OR  |  Item #5082273  |  Manufacturer Part #4898OR

Type:

C4898OR
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light pendant in Oil Rubbed Bronze
  • UL listed and rated for Damp locations.
  • Requires four E26 Medium bulbs with a max wattage of 100 W per socket.
  • UL listed and rated for Dry locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Jackson

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 20-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Down Lighting, Ambient Lighting]

Lighting Style: Urban

Material: Metal

Maximum Temperature: 105

NEMA Specifications: No

Number Of Lights: 4

Power Source: [Electric, AC]

Type: C4898OR

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Width: 15 in

Wire Gauge: 18 ga