Jackson Safety

3XL and 4XL Size Safety Standard High Visibility Vest in Lime

Part #J22809  |  Manufacturer Part #22809

Clothing Size:

XXXL/XXXXL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Class II

Clothing Size: XXXL/XXXXL

Color Finish: Lime

Material: Plastic

Reusable: No

Type: J22809