8 x 15-1/2 x 0.040 in. Spun Polyester Face Mask in Red
8 x 15-1/2 x 0.040 in. Spun Polyester Face Mask in Red
Package Quantity Info:
EA: 1 CA: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Material:
- Plastic
- Material Type:
- Spun Polyester
- Product Type:
- Face Mask
- Reusable:
- Yes