0 items

Jackson Safety Nemesis™ Anti-Fog Safety Glasses

J2247

Glasses Lens Color

Starting at $6.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Base Curve 8
  • Includes a neck cord
  • Includes free neck cord
  • Provides 99.9% UV protection
  • Soft touch temples, light weight construction and single lens wrap around protection

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Nemesis™
Glasses Frame Color
Black
Glasses Lens Color
Smoke

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday