Full Brim Hat In White

You last purchased this on
 
Jackson Safety

Blockhead Full Brim Hat In White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jackson Safety

Blockhead Full Brim Hat In White

  • Fast #
  • Part #J20697
  • Item #3196354
  • Manufacturer Part #20697
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full 360° brim adds additional protection from rain and sun
  • Smooth dome design ideal for work in a welding environment
  • 8 Pt ratchet suspension provides extra stability, balance, and impact absorption
  • High density polyethylene material is durable and lightweight
  • Fits head sizes 6.5 to 8
  • Extra absorbent brow pad for added convenience
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1
Clothing Size:
One Size Fits All
Collection:
Blockhead
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
HDPE
Product Type:
Ratchet, Full Brim