Element Safety Glasses with Black Frame & Smoke Lens

Part #J25631  |  Item #3788994  |  Manufacturer Part #25631

$ 1.59 EACH

Glasses Lens Color:

Smoke
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lightweight design
  • Sleek, popular styling with an economical price
  • Universal nose bridge for comfort
  • Base Curve 9.5

Specifications

ANSI Specifications: ANSI Z87.1

Glasses Frame Color: Black

Glasses Lens Color: Smoke

Material: Plastic

Material Type: Polycarbonate