0 items

Jackson Safety Face Shield Hard Hat Bracket in Purple

J14505

Color Finish

(Pricing is for Purple)

$10.23

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Nylon dielectric headgear contains a dielectric cord which enables the user a snug and secure fit to most hardhats
  • Still allows use of slotted capabilities on hardhat

SPECIFICATIONS

Color Finish
Purple
Material
Plastic
Material Type
Nylon

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday