Plastic Rubber Safety Goggles with Faceshield in Blue
KleenGuard™ V90 Series Plastic Rubber Safety Goggles with Faceshield in Blue
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- KleenGuard™ V90 Series
- Glasses Frame Color:
- Blue
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate, PVC, Neoprene
- Product Type:
- Safety Goggles with Faceshield